Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 8In./200Mmw/Thumb Cl
Mfr # 531-108
Zoro # G0972015
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 200mm / 0 - 8”
- Features With thumb clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 531-108
- Zoro # G0972015
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 200MM/8", TH CLAMP |
Standards | 0 - 200mm / 0 - 8” |
Features | With thumb clamp |
Description
Vernier Caliper 8In./200Mmw/Thumb Cl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- SUPERIOR TILE CUTTER AND TOOLS Small Tile Cutter 6"x11" w/No. 400 Car (ST002)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO CalipeR, Hermaphrodite, 6" (950-242)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- Mitutoyo Vernier Calipers