Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 8In.
Mfr # 530-116
Zoro # G0584407
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 8"
- Features Standard Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-116
- Zoro # G0584407
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | Â CALIPER, VERNIER, 0-8" |
Standards | 0 - 8" |
Features | Standard Model |
Description
Vernier Caliper 8In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #21 (C22691)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- Mitutoyo Calipers & Accessories