Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 7In./180Mm W/Fine Ad
Mfr # 532-120
Zoro # G0973029
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 180mm / 0 - 7”
- Features with fine adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 532-120
- Zoro # G0973029
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | NM8P IN |
Standards | 0 - 180mm / 0 - 7” |
Features | with fine adjustment |
Description
Vernier Caliper 7In./180Mm W/Fine Ad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight flute pipe extractor 1/8" (9521)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- EMPIRE LEVEL 5" Vernier Caliper (2784)
- Mitutoyo Vernier Calipers