Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 6In./150Mm
Mfr # 530-104
Zoro # G0971960
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 150mm / 0 - 6�
- Features Standard Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 530-104
- Zoro # G0971960
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPERS - N6 IN |
Standards | 0 - 150mm / 0 - 6� |
Features | Standard Model |
Description
Vernier Caliper 6In./150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.5A51)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- GENERAC Metric and English Vernier Caliper (V722)
- Mitutoyo Calipers & Accessories