Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 600Mm/24Ft
Mfr # 160-153
Zoro # G0971087
product price: $1,406.99
/ea
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nib Style Jaws and Fine Adjustment
- Standards 0 (20) - 600mm / 0 (.5”) - 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-153
- Zoro # G0971087
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 600MM/24" |
Features | Nib Style Jaws and Fine Adjustment |
Standards | 0 (20) - 600mm / 0 (.5”) - 24" |
Description
Vernier Caliper 600Mm/24Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 12-24 Nc (96106)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- INSIZE Vernier Caliper (1205-1502S)
- Mitutoyo Calipers & Accessories