Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 600mm, Nib Style
Mfr # 160-131
Zoro # G7767529
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.8
- Overall Height 2
- Features Nib-style jaws
- Color Silver
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-131
- Zoro # G7767529
- UPC # 603908048497
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 9.8 |
Overall Height | 2 |
Overall Length | 33.5 |
Height | 2 |
Length | 33.5 |
Width | 9.8 |
Details
Item | VERNIER CALIPER, 600MM, NIB STYLE |
Features | Nib-style jaws |
Color | Silver |
Weight | 8 |
Standards | 0 (20) - 600mm |
Description
Vernier Caliper,600mm,Nib Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Drive Pin Punch Set, Not Tether Capable (62080)
- INSIZE Mini Electronic Depth Gage (1140-50)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Polish, 1/4-1 in., 15 Pc (86255)
- HHIP .233" Pilot Drill Chuck Key For 3/8" Chucks (3070-0045)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- Mitutoyo Vernier Calipers