Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 600Mm
Mfr # 530-501
Zoro # G0972006
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-600mm
- Features Standard Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-501
- Zoro # G0972006
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 600MM |
Standards | 0-600mm |
Features | Standard Model |
Description
Vernier Caliper 600Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- WESTWARD Half Round File, Machinists, 12 In L (1NFR3)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- Mitutoyo Calipers & Accessories