Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 600mm
Mfr # 160-101
Zoro # G7767431
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 3
- Features Nib Style Jaws and Fine Adjustment
- Overall Width 12
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-101
- Zoro # G7767431
- UPC # 603908048305
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 3 |
Overall Width | 12 |
Overall Length | 51 |
Length | 51 |
Overall Height | 3 |
Width | 12 |
Details
Item | VERNIER CALIPER, 600MM |
Color | Silver |
Features | Nib Style Jaws and Fine Adjustment |
Weight | 15 |
Standards | 0 (20) - 600mm |
Description
Vernier Caliper,600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS NXT Boxed MultiTool (30-001364)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/64 (45640)
- FOWLER Square Protractor and Center Head with 12" Blade (523700120)
- SP AIR 5" Heavy-Duty Angle Grinder (SP-1257)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- ASIMETO 6150mm x 0001002mm Vernier Caliper wThumb Clamp (7351064)
- Mitutoyo Calipers & Accessories