Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 5In./130Mm W/Fine Ad
Mfr # 532-119
Zoro # G0973010
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 130mm / 0 - 5”
- Features with fine adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 532-119
- Zoro # G0973010
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | NM6P IN |
Standards | 0 - 130mm / 0 - 5” |
Features | with fine adjustment |
Description
Vernier Caliper 5In./130Mm W/Fine Ad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch 11/16 (1752AV)
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/8 (55488)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Blade Type (536-134)
- INSIZE Vernier Caliper (1205-150S)
- Mitutoyo Vernier Calipers