Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-119
Zoro # G0972128
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long jaws for measuring hard to reach features
- Standards 0 (.8”) - 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-119
- Zoro # G0972128
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, LONG JAW, 30" |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (.8”) - 30" |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 10In Ergo (360223L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Off-Set Type (536-101)
- Mitutoyo Calipers & Accessories