Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-118
Zoro # G0972119
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long jaws for measuring hard to reach features
- Standards 0 (.8�) - 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-118
- Zoro # G0972119
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, LONG JAW, 20" |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (.8�) - 20" |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- KO-KEN Socket 15mm 6 Point 40mm 3/8 Sq. Drive (3300X-15)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- JOHNSON LEVEL & TOOL 6 Stainless Steel Pocket Clip Rule (7202)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- STARRETT Vernier Caliper (123Z-36)
- Mitutoyo Vernier Calipers