Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-117
Zoro # G0972100
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 2
- Width 12
- Standards 0 (.3”) - 12"
- Features Long jaws for measuring hard to reach features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-117
- Zoro # G0972100
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 2 |
Width | 12 |
Height | 2 |
Overall Length | 51 |
Length | 51 |
Overall Width | 12 |
Details
Item | VERNIER CALIPER, LONG JAW, 12" |
Color | Silver |
Standards | 0 (.3”) - 12" |
Features | Long jaws for measuring hard to reach features |
Weight | 16 |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0606CWS10)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- EMPIRE LEVEL 5" Vernier Caliper (2784)
- Mitutoyo Precision Measuring Tools