Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-108
Zoro # G0973080
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Features Long jaws for measuring hard to reach features
- Length 18.5
- Standards 0 (20) - 1000mm / 0 (.8”) - 40"
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-108
- Zoro # G0973080
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 18.5 |
Height | 2 |
Overall Length | 18.5 |
Overall Width | 7 |
Overall Height | 2 |
Width | 7 |
Details
Item | VERNIER CALIPER LONG JAW 1000MM/40" |
Color | Silver |
Features | Long jaws for measuring hard to reach features |
Standards | 0 (20) - 1000mm / 0 (.8”) - 40" |
Weight | 3 |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING CROWFOOT BOX FLEX 10 PC (VICFB200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.90mm (C74049)
- MILWAUKEE TOOL 3/8 Ratchet Repair Kit (42-06-1030)
- WIHA Pozidriv(R) #2 Round (31315)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- Mitutoyo Precision Measuring Tools