Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-107
Zoro # G0584416
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 (20) - 700mm / 0 (.8�) - 30"
- Features Long jaws for measuring hard to reach features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-107
- Zoro # G0584416
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, LONG JAW 750MM/30" |
Standards | 0 (20) - 700mm / 0 (.8�) - 30" |
Features | Long jaws for measuring hard to reach features |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- MICRO 100 Router Aluminum (SFA-250-43)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 13 mm L.38 mm (03030013)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper (160-106)
- Mitutoyo Vernier Calipers