Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-106
Zoro # G0973071
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 51
- Height 2
- Standards 0 (20) - 500mm / 0 (.8�) - 20"
- Features Long jaws for measuring hard to reach features
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-106
- Zoro # G0973071
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 51 |
Height | 2 |
Overall Height | 2 |
Width | 12 |
Length | 51 |
Overall Width | 12 |
Details
Item | CM20PL IN |
Standards | 0 (20) - 500mm / 0 (.8�) - 20" |
Features | Long jaws for measuring hard to reach features |
Weight | 16 |
Color | Silver |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- Mitutoyo Calipers & Accessories