Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 534-105
Zoro # G0973065
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2
- Length 18.5
- Width 7
- Height 2
- Standards 0 (10) - 300mm / 0 (.3”) - 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 534-105
- Zoro # G0973065
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 2 |
Length | 18.5 |
Width | 7 |
Height | 2 |
Overall Width | 7 |
Overall Length | 18.5 |
Details
Item | VERNIER CALIPER, LONG JAW 300MM/12" |
Standards | 0 (10) - 300mm / 0 (.3”) - 12" |
Features | Long jaws for measuring hard to reach features |
Color | Silver |
Weight | 3 |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X #5 SPLINE M ADAPTER W/ (GP4011A)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- Mitutoyo Calipers & Accessories