Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 531-112
Zoro # G0972995
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 - 300mm / 0 - 12”
- Features With thumb clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 531-112
- Zoro # G0972995
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 300MM/12" TH CLAMP |
Standards | 0 - 300mm / 0 - 12” |
Features | With thumb clamp |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- DRILL AMERICA #10-56x1" OD HSS Round Adjustable Die Special (DWTSR1-1056)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Inside Type (536-145)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- INSIZE Vernier Caliper (1205-1502S)
- Mitutoyo Calipers & Accessories