Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 450mm, Nib Style
Mfr # 160-130
Zoro # G7767553
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33.5
- Width 9.8
- Overall Width 9.8
- Height 2
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-130
- Zoro # G7767553
- UPC # 603908048480
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 33.5 |
Width | 9.8 |
Overall Width | 9.8 |
Height | 2 |
Overall Height | 2 |
Length | 33.5 |
Details
Item | VERNIER CALIPER, 450MM, NIB STYLE |
Color | Silver |
Weight | 8 |
Standards | 0 (20) - 450mm |
Features | Nib-style jaws |
Description
Vernier Caliper,450mm,Nib Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- Mitutoyo Vernier Calipers