Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 450Mm
Mfr # 160-128
Zoro # G0971050
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Length 35.5
- Features Nib Style Jaws and Fine Adjustment
- Color Silver
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-128
- Zoro # G0971050
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 2 |
Length | 35.5 |
Width | 10 |
Overall Length | 35.5 |
Height | 2 |
Overall Width | 10 |
Details
Item | VERNIER CALIPER, 450MM |
Features | Nib Style Jaws and Fine Adjustment |
Color | Silver |
Standards | 0 (20) - 450mm |
Weight | 5 |
Description
Vernier Caliper 450Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2562)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- Mitutoyo Calipers & Accessories