Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 40Ft
Mfr # 160-155
Zoro # G0971096
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nib Style Jaws and Fine Adjustment
- Standards 0 (20) - 1000mm / 0 (1”) - 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-155
- Zoro # G0971096
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 1000MM/40" |
Features | Nib Style Jaws and Fine Adjustment |
Standards | 0 (20) - 1000mm / 0 (1”) - 40" |
Description
Vernier Caliper 40Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 29/64 in. RotaCut Hole Cutter (11113)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Scriber, Type (536-221)
- WESTWARD Vernier Caliper, 0-6 In, 1.6 In D (4KU77)
- Mitutoyo Precision Measuring Tools