Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm/12"
Mfr # 160-150
Zoro # G7767501
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with nib-style jaws and fine adjustment
- Standards 0 (10) - 300mm / 0 (.3”) - 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-150
- Zoro # G7767501
- UPC # 603908048534
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 300MM/12" |
Features | with nib-style jaws and fine adjustment |
Standards | 0 (10) - 300mm / 0 (.3”) - 12" |
Description
Vernier Caliper,300mm/12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 19mm (894 19)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- Mitutoyo Precision Measuring Tools