Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm, Thumb Clamp
Mfr # 531-103
Zoro # G7779462
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5
- Height 0.5
- Length 10.5
- Width 5
- Standards 0-300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 531-103
- Zoro # G7779462
- UPC # 603908141587
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 10.5 |
Height | 0.5 |
Length | 10.5 |
Width | 5 |
Overall Width | 5 |
Overall Height | 0.5 |
Details
Item | VERNIER CALIPER, 300MM, THUMB CLAMP |
Standards | 0-300mm |
Color | Silver |
Features | With thumb clamp |
Weight | 1 |
Description
Vernier Caliper,300mm,Thumb Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- Mitutoyo Calipers & Accessories