Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm
Mfr # 530-124
Zoro # G7779383
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Color Silver
- Weight 1.5
- Standards 0-300mm
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 530-124
- Zoro # G7779383
- UPC # 603908395898
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 6.5 |
Length | 17.5 |
Overall Width | 6.5 |
Overall Height | 1 |
Overall Length | 17.5 |
Height | 1 |
Details
Item | VERNIER CALIPER, 300MM |
Color | Silver |
Weight | 1.5 |
Standards | 0-300mm |
Features | Standard Model |
Description
Vernier Caliper,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- PROTO 1/2 in Drive Flex Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J75280P)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- EMPIRE LEVEL 5" Vernier Caliper (2784)
- Mitutoyo Calipers & Accessories