Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm
Mfr # 530-109
Zoro # G7779410
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.5
- Features Standard Model
- Overall Length 17.5
- Overall Width 6.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-109
- Zoro # G7779410
- UPC # 603908141389
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 17.5 |
Overall Length | 17.5 |
Overall Width | 6.5 |
Overall Height | 1 |
Width | 6.5 |
Height | 1 |
Details
Item | VERNIER CALIPER, 300MM |
Features | Standard Model |
Color | Silver |
Standards | 0-300mm |
Weight | 1.5 |
Description
Vernier Caliper,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper 8In. (530-116)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- Mitutoyo Vernier Calipers