Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 300mm
Mfr # 160-127
Zoro # G7767580
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 19
- Width 5
- Overall Width 5
- Features Nib Style Jaws and Fine Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-127
- Zoro # G7767580
- UPC # 603908048466
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 19 |
Width | 5 |
Overall Width | 5 |
Overall Length | 19 |
Overall Height | 1 |
Height | 1 |
Details
Item | VERNIER CALIPER, 300MM |
Color | Silver |
Features | Nib Style Jaws and Fine Adjustment |
Weight | 1.5 |
Standards | 0 (10) - 300mm |
Description
The Mitutoyo 160-127 Vernier Caliper is an essential tool for anyone working in the field of engineering, manufacturing and machine building. It helps you get accurate measurements quickly and easily with its high quality design. The Mitutoyo vernier caliper will help you achieve your goals at work by getting quick, accurate measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- RELTON SDS+ Stop Drill 1/2"X1-11/16" (207STP-8-27)
- JOHNSON LEVEL & TOOL Combo Square, 12 in. L, in/mm Graduations (400EM-S)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4024)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- Mitutoyo Calipers & Accessories