Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 200mm
Mfr # 530-123
Zoro # G7779313
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Overall Width 5
- Features Standard Model
- Color Silver
- Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 530-123
- Zoro # G7779313
- UPC # 603908320753
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 5 |
Overall Width | 5 |
Length | 10.5 |
Overall Height | 0.5 |
Height | 0.5 |
Overall Length | 10.5 |
Details
Item | VERNIER CALIPER, 200MM |
Features | Standard Model |
Color | Silver |
Weight | 1 |
Standards | 0-200mm |
Description
Vernier Caliper,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79653CLB103050)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- Mitutoyo Vernier Calipers