Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 2000mm
Mfr # 160-113
Zoro # G7767422
product price: $4,108.99
/ea
Free Shipping & Returns
$4,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nib Style Jaws and Fine Adjustment
- Width 13
- Overall Height 2.5
- Color Silver
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-113
- Zoro # G7767422
- UPC # 603908048398
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 13 |
Overall Height | 2.5 |
Height | 2.5 |
Overall Width | 13 |
Length | 73 |
Overall Length | 73 |
Details
Item | VERNIER CALIPER, 2000MM |
Features | Nib Style Jaws and Fine Adjustment |
Color | Silver |
Standards | 0 (20) - 2000mm |
Weight | 15 |
Description
Vernier Caliper,2000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- DR.SHRINK Puts Out 212000 BTU At 22 Pounds Of Gas Pressure Propane Fuel Powered (DS-SHFAST998)
- MAKITA 3" x 24" Belt Sander (9920)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- Mitutoyo Precision Measuring Tools