Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 180mm, Fine Adj
Mfr # 532-102
Zoro # G7779447
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 10
- Features With fine adjustment
- Overall Height 2
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 532-102
- Zoro # G7779447
- UPC # 603908141723
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 10 |
Overall Height | 2 |
Width | 10 |
Overall Length | 25 |
Length | 25 |
Height | 2 |
Details
Item | VERNIER CALIPER, 180MM, W/ FINE ADJ |
Color | Silver |
Features | With fine adjustment |
Weight | 4 |
Standards | 0-180mm |
Description
Vernier Caliper,180mm,Fine Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Rapid-Lock Magnet Drill Adapter, 3/4 in. Shank (111035-01)
- WIDIA Threading Insert, NT, (NT3LK)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- Mitutoyo Vernier Calipers