Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 160-104
Zoro # G0971008
product price: $1,664.99
/ea
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 51
- Width 12
- Color Silver
- Weight 15
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-104
- Zoro # G0971008
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 51 |
Width | 12 |
Overall Height | 3 |
Overall Width | 12 |
Height | 3 |
Overall Length | 51 |
Details
Item | VERNIER CALIPER, 1000MM |
Color | Silver |
Weight | 15 |
Standards | 0 (20) - 1000mm |
Features | Nib Style Jaws and Fine Adjustment |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460W)
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.00mm (47345)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- Mitutoyo Vernier Calipers