Shop All Vernier Calipers
Mitutoyo
Vernier Caliper
Mfr # 160-103
Zoro # G0970999
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nib Style Jaws and Fine Adjustment
- Overall Width 10
- Standards 0 (.5”) - 24" / 0 (20) - 600mm
- Overall Length 35
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-103
- Zoro # G0970999
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 10 |
Overall Length | 35 |
Height | 2.5 |
Length | 35 |
Overall Height | 2.5 |
Width | 10 |
Details
Item | VERNIER CALIPER, 24"/600MM |
Features | Nib Style Jaws and Fine Adjustment |
Standards | 0 (.5”) - 24" / 0 (20) - 600mm |
Color | Silver |
Weight | 5.5 |
Description
Vernier Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems MGR-37-2PK Manager Stores Rolled Storage File Organizer; Up to 36 in. - Pack of 2 (MGR-37-2PK)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Off-Set Type (536-101)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- Mitutoyo Precision Measuring Tools