Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 150mm/6"
Mfr # 530-316
Zoro # G7779377
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Height 1.5
- Width 5
- Standards 0 - 150mm / 0 - 6”
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-316
- Zoro # G7779377
- UPC # 603908364573
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 1.5 |
Width | 5 |
Overall Width | 5 |
Length | 11 |
Overall Length | 11 |
Overall Height | 1.5 |
Details
Item | VERNIER CALIPER, 150MM/6" |
Weight | 1 |
Standards | 0 - 150mm / 0 - 6” |
Features | Standard Model |
Color | Silver |
Description
Vernier Caliper,150mm/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel, MeatKutter Series (94357-248W)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- J.W. WINCO GN352.1-25-13-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-13-1/4-55)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- Mitutoyo Precision Measuring Tools