Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 150mm, Rod
Mfr # 530-102
Zoro # G7779392
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5
- Overall Height 1
- Length 10.5
- Color Silver
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-102
- Zoro # G7779392
- UPC # 603908141341
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 5 |
Overall Height | 1 |
Length | 10.5 |
Width | 5 |
Overall Length | 10.5 |
Height | 1 |
Details
Item | VERNIER CALIPER, 150MM, W/ ROD |
Color | Silver |
Weight | 0.5 |
Features | Standard Model |
Standards | 0 - 150mm |
Description
Vernier Caliper,150mm,Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Digital Inspection Mirror, Telescoping (E-DM-1)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- ASIMETO 6150mm x 0001002mm Vernier Caliper wThumb Clamp (7351064)
- Mitutoyo Vernier Calipers