Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 150Mm
Mfr # 530-101
Zoro # G0971601
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Model
- Standards 0-150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-101
- Zoro # G0971601
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 150MM |
Features | Standard Model |
Standards | 0-150mm |
Description
Vernier Caliper 150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-148)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- Mitutoyo Vernier Calipers