Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 12In./300Mm
Mfr # 534-101
Zoro # G0973047
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 51
- Standards 0 (10) - 300mm / 0 (.3”) - 12"
- Color Silver
- Features Long jaws for measuring hard to reach features
- Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-101
- Zoro # G0973047
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 51 |
Height | 2 |
Overall Height | 2 |
Width | 12 |
Overall Width | 12 |
Overall Length | 51 |
Details
Item | VERNIER CALIPER, LONG JAW 300MM/12" |
Standards | 0 (10) - 300mm / 0 (.3”) - 12" |
Color | Silver |
Features | Long jaws for measuring hard to reach features |
Weight | 16 |
Description
Vernier Caliper 12In./300Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/4" Diameter 5/16 Pilot Hole (6815536)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- Mitutoyo Precision Measuring Tools