Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 12"
Mfr # 160-124
Zoro # G7767468
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 1
- Width 5
- Weight 1.5
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-124
- Zoro # G7767468
- UPC # 603908048442
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 1 |
Width | 5 |
Overall Length | 19 |
Overall Height | 1 |
Overall Width | 5 |
Length | 19 |
Details
Item | VERNIER CALIPER, 12" |
Color | Silver |
Weight | 1.5 |
Features | Nib Style Jaws and Fine Adjustment |
Standards | 0 (.3”) - 12" |
Description
Vernier Caliper,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS O-Ring, Seal/Scribe, w/Hook End, 8" (6543)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- OLD FORGE Long Taper Punch, 18" (2011)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- ASIMETO 6150mm x 0001002mm Vernier Caliper wThumb Clamp (7351064)
- Mitutoyo Calipers & Accessories