Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 11In. /280 W/Fine Ad
Mfr # 532-121
Zoro # G0973038
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with fine adjustment
- Standards 0 - 280mm / 0 - 11”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 532-121
- Zoro # G0973038
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 280MM/11" FINE ADJ |
Features | with fine adjustment |
Standards | 0 - 280mm / 0 - 11” |
Description
Vernier Caliper 11In. /280 W/Fine Ad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- CRESCENT LUFKIN 1/2" x 300' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1809DN)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8", Bit Impact Socket (D014620)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- Mitutoyo Precision Measuring Tools