Shop All Vernier Calipers
Mitutoyo
Vernier Caliper 1000Mm/40 Inch
Mfr # 534-104
Zoro # G0973056
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 0 (20) - 1000mm / 0 (.8”) - 40"
- Features Long jaws for measuring hard to reach features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 534-104
- Zoro # G0973056
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER LONG JAW 1000MM/40" |
Standards | 0 (20) - 1000mm / 0 (.8”) - 40" |
Features | Long jaws for measuring hard to reach features |
Description
Vernier Caliper 1000Mm/40 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- TEMPO COMMUNICATIONS Optical Fiber Cleaver (FCL200)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Blade Type (536-134)
- INSIZE Vernier Caliper (1205-150S)
- Mitutoyo Vernier Calipers