Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 1000mm, Nib Style
Mfr # 160-132
Zoro # G7767538
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 33.5
- Height 2
- Overall Height 2
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-132
- Zoro # G7767538
- UPC # 603908048503
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 33.5 |
Height | 2 |
Overall Height | 2 |
Overall Length | 33.5 |
Width | 9.8 |
Overall Width | 9.8 |
Details
Item | VERNIER CALIPER, 1000MM, NIB STYLE |
Color | Silver |
Weight | 8 |
Features | Nib-style jaws |
Standards | 0 (20) - 1000mm |
Description
Vernier Caliper,1000mm,Nib Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- PROTO Combination Wrench, 12-1/2" Length (J1228-T500)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- INSIZE Vernier Caliper (1205-1502S)
- Mitutoyo Precision Measuring Tools