Shop All Vernier Calipers
Mitutoyo
Vernier Caliper, 0-8 In, 0.001 In Grad
Mfr # 531-129
Zoro # G1427991
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 8
- Graduations (In.) 0.001
- Jaw Depth (In.) 2
- Material Hardened Stainless Steel
- Measures Outside, Inside, Depth and Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 531-129
- Zoro # G1427991
- UPC # 603908141662
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2 |
Jaw Depth | 1 31/32 in |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
4-Way Vernier Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.02 mm, Accuracy +/-0.03 mm, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Thumb Clamp, Jaw Depth 1 31/32 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- SAFEWAZE 20" Duffle Bag (FS8150)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- SUPERCUT 137-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (204155)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper 8In. (530-116)
- Mitutoyo Precision Measuring Tools