Shop All Vernier Calipers
Mitutoyo
Vernier Cal, 300mm, Od Carbide Jaws
Mfr # 530-322
Zoro # G7779471
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Overall Height 2
- Features Standard Model
- Height 2
- Standards 0 - 300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 530-322
- Zoro # G7779471
- UPC # 603908141495
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 18 |
Overall Height | 2 |
Height | 2 |
Overall Width | 7 |
Width | 7 |
Overall Length | 18 |
Details
Item | VERNIER CAL, 300MM, OD CARBIDE JAWS |
Features | Standard Model |
Standards | 0 - 300mm |
Weight | 1.5 |
Color | Silver |
Description
Vernier Cal,300mm,Od Carbide Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-7' 9)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper (534-118)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- Mitutoyo Calipers & Accessories