Shop All Vernier Calipers
Mitutoyo
Vernier Cal, 200mm, Od Carbide Jaws
Mfr # 530-321
Zoro # G7779499
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard Model
- Weight 1
- Length 13
- Overall Length 13
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 530-321
- Zoro # G7779499
- UPC # 603908141488
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Length | 13 |
Overall Length | 13 |
Overall Height | 0.5 |
Height | 0.5 |
Width | 5 |
Overall Width | 5 |
Details
Item | VERNIER CAL, 200MM, OD CARBIDE JAWS |
Features | Standard Model |
Weight | 1 |
Color | Silver |
Standards | 0 - 200mm |
Description
Vernier Cal,200mm,Od Carbide Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- MALCO SH3V 18 oz. Riveting Hammer (SH3V)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- UNITED SCIENTIFIC Vernier Caliper, Digital (VCD001)
- Mitutoyo Precision Measuring Tools