Shop All Vernier Calipers
Mitutoyo
Vernier Cal 2000Mm
Mfr # 160-134
Zoro # G0971069
product price: $3,757.99
/ea
Free Shipping & Returns
$3,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0 (20) - 2000mm
- Features With Nib-style jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 160-134
- Zoro # G0971069
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | VERNIER CALIPER, 2000MM, NIB STYLE |
Standards | 0 (20) - 2000mm |
Features | With Nib-style jaws |
Description
Vernier Cal 2000Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Archaeology Pointing Trowel w/Leat, 5 (AR424L)
- QUALTECH DRILL AMERICA 1316 HS HEX SHK BRIDGE REAMER (DWRRB13/16HEX)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZC87)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper (160-106)
- SURTEK Digital Vernier 0-6" (122200)
- Mitutoyo Vernier Calipers