Shop All Vernier Calipers
Mitutoyo
Vernier Cal, 150mm, Od/Id Carbide J
Mfr # 530-335
Zoro # G7779508
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5
- Features Standard Model
- Overall Width 5
- Standards 0-150mm
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-335
- Zoro # G7779508
- UPC # 603908141501
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 10.5 |
Overall Width | 5 |
Width | 5 |
Length | 10.5 |
Height | 0.5 |
Overall Height | 0.5 |
Details
Item | VERNIER CAL, 150MM, OD/ID CARBIDE J |
Features | Standard Model |
Standards | 0-150mm |
Weight | 1 |
Color | Silver |
Description
Vernier Cal,150mm,Od/Id Carbide J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 7/8"(22Mm) Oxygen Sensor Socket (648442)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- Mitutoyo Precision Measuring Tools