Shop All Vernier Calipers
Mitutoyo
Vernier Cal, 150mm, Od Carbide Jaws
Mfr # 530-320
Zoro # G7779359
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.5
- Overall Width 5
- Color Silver
- Width 5
- Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 530-320
- Zoro # G7779359
- UPC # 603908141471
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Height | 0.5 |
Overall Width | 5 |
Width | 5 |
Length | 10.5 |
Overall Length | 10.5 |
Height | 0.5 |
Details
Item | VERNIER CAL, 150MM, OD CARBIDE JAWS |
Color | Silver |
Standards | 0-150mm |
Weight | 1 |
Features | Standard Model |
Description
Vernier Cal,150mm,Od Carbide Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/16 (49712)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- BOSTITCH Pusher Assembly (101423)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Off-Set Type (536-103)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- Mitutoyo Vernier Calipers