Shop All Micrometers
Mitutoyo
V to Anvil Micrometer 1 to 15mmvm3 to 15
Mfr # 114-101
Zoro # G0969906
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1 to 15mm
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-101
- Zoro # G0969906
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1 to 15mm |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
V-Anvil Micrometer 1-15Mmvm3-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Sockets 3/8 Dr 6Pt 10Mm (SK10M)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (THP-310)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- Mitutoyo Micrometers