Shop All Micrometers
Mitutoyo
V to Anvil Micrometer, 0.09 to 1", 0.0001
Mfr # 114-202
Zoro # G1704114
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0.09 to 1"
- Operation Vernier
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-202
- Zoro # G1704114
- UPC # 603908025207
- Country of Origin Japan
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Spindle Size | 0.250 in |
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Description
Digital V-Anvil Micrometer, Range 0.09 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Case Included Yes, Case Type Plastic, Features Enamel Finish, Included Certification Certificate of Inspection, Includes Setting Standard, Lock Nut Type Lever, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Copper with 17 THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITS)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM (JHM MAGFORCE)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- Mitutoyo Micrometers