Shop All Gauge Blocks and Clamps
This Product is Discontinued
Mitutoyo
V Block/Clamp, 2 In Cap, PK2 (Discontinued)
Mfr # 181-904-10
Zoro # G0945707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Capacity (In.) 2 in
- Holes 1/4-20 Through Sides
- Includes 2 Blocks, 2 Clamps
- Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 181-904-10
- Zoro # G0945707
- UPC # 603908550389
- Country of Origin Brazil
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 1 5/8 in |
Details
Item | V-Block Set |
Material | Steel |
Capacity (In.) | 2 in |
Holes | 1/4-20 Through Sides |
Includes | 2 Blocks, 2 Clamps |
Description
The Mitutoyo 181-904-10 V Block/Clamp, 2 In Cap, PK2 is a handy set of tools for measuring small objects. These v blocks and clamp are designed to help you work with a variety of gauges and scales. The v block set comes in a pack of two. They have a steel construction that makes them sturdy and durable. This 1 5/8" long v block set has one hole on each side, allowing you to securely fasten it to the surface where you need it. It can measure up to 2 inches in capacity. If you are looking for quality gauge blocks and clamps that will make your job easier, then the Mitutoyo 181-904-10 V Block/Clamp, 2 In Cap, PK2 is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.