Shop All Cutter Parts
Mitutoyo
V-Block With Clamp
Mfr # 172-378
Zoro # G9131991
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.5
- Fits Brand Verticle Profile Projectors
- Color Silver
- Width 4.5
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-378
- Zoro # G9131991
- UPC # 603908052333
- Country of Origin Japan
- Category Cutter Parts
Dimensions
Overall Length | 5.5 |
Width | 4.5 |
Length | 5.5 |
Height | 3 |
Overall Width | 4.5 |
Overall Height | 3 |
Details
Fits Brand | Verticle Profile Projectors |
Color | Silver |
Item | V-BLOCK WITH CLAMP |
Weight | 2 |
Description
V-Block With Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PULLER 23 JAW ADJUSTABLE 11 7 TON (OTC1038)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- MITUTOYO Screw, 546666 (546666)
- MITUTOYO Scale Level (58AAA231)
- MITUTOYO Back Flat (101039)
- MITUTOYO Spherical Contact Point (101204)
- MITUTOYO Washer, 205457 (205457)
- MITUTOYO Point (101190)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- Mitutoyo Hand Tool Parts