Shop All Precision Measuring Accessories
Mitutoyo
USB Input Tool, 35 In L
Mfr # 264-020
Zoro # G3377123
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mitutoyo Digimatic Measuring Tools With SPC Output, PC
- Length (In.) 35
- Instrument Connection Type Digimatic
- Brand and Series Mitutoyo Series 264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 264-020
- Zoro # G3377123
- UPC # 603908451778
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 35 |
Cable Length | 1 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Direct Input Tool |
For Use With | Mitutoyo Digimatic Measuring Tools With SPC Output, PC |
Instrument Connection Type | Digimatic |
Brand and Series | Mitutoyo Series 264 |
Compatible Output Devices | Computer |
Output End Connection Type | USB 1.1, USB 2.0 |
For Instrument manufacturer Model Number | IT-007R |
Description
Direct Input Tool, Brand and Series Mitutoyo Series 264, Cable Length 1 ft, For Instrument manufacturer Model Number IT-007R, For Use With Mitutoyo Digimatic Measuring Tools With SPC Output, PC, Instrument Connection Type Digimatic, Includes -, Compatible Output Devices Computer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" X 6" Executive Diameter Pocket Tape (W606PD)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- Mitutoyo Precision Measuring Tools