Shop All Precision Measuring Accessories
Mitutoyo
Usb Communication Cable for Sj210
Mfr # 12AAL068
Zoro # G7800298
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surftest
- Length (In.) 6.5
- Special Features optional cable
- Color Black
- Width (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAL068
- Zoro # G7800298
- UPC # 603908546085
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6.5 |
Width (In.) | 6.5 |
Height (In.) | 2.5 |
Details
Item | USB COMMUNICATION CABLE FOR SJ210 |
For Use With | Surftest |
Special Features | optional cable |
Color | Black |
Description
Usb Communication Cable for Sj210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Hydraulic Gear Puller, 10 tons (3909)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Roughness Specimen, MM (178-601)
- INSIZE Gage Block Holder (6881-A1)
- Mitutoyo Precision Measuring Accessories